Shop All Portable Electric Heaters
American Imaginations
750-1500W Round White Fan Space Heater Plastic
Mfr # AI-37366
Zoro # G910836024
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Heater Color White
- Includes Fan Space Heater
- Length 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37366
- Zoro # G910836024
- UPC # 627622373666
- Country of Origin Canada
- Category Portable Electric Heaters
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Heater Color | White |
Includes | Fan Space Heater |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x fan space heater in white color. THE FAN SPACE HEATER OFFERS TWO HEAT SETTINGS AT 750W AND 1500W, ALONG WITH AN ADJUSTABLE THERMOSTAT TO KEEP YOUR ROOM AT THE DESIRED TEMPERATURE. IT ALSO INCLUDES SAFETY FEATURES LIKE TIP-OVER PROTECTION AND OVERHEAT PROTECTION. ADDITIONALLY, IT COMES WITH A GENEROUS 1.8-METER CORD FOR CONVENIENT PLACEMENT. This fan space heater features a round shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This fan space heater is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- HONEYWELL Hm750A1000 120/240V Advanced (HM750A1000)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- AMERICAN IMAGINATIONS 1500W Rectangle Black Ceramic Heater in Plastic (AI-37365)
- AMERICAN IMAGINATIONS 1500W Rectangle Grey Fan Space Heater Stainless Steel (AI-37367)
- COZY Portable Electric Heated Floor Mat, 105W, 120V AC, 1 Phase (TT)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- VORNADO HEAT VH200 Vortex Heater (EH1-0092-69)
- KING ELECTRIC Pump House Heater 240/120V 750/187W Gray (U2475)
- MR. HEATER Forced Air Electric Heater, 3.6kW / 12, 28 (MH360FAET)
- American Imaginations Portable Electric Heaters