Shop All Electric Unit Heaters
American Imaginations
750-1500W Rectangle Grey Convector Heater Plastic-Stainless Steel
Mfr # AI-37362
Zoro # G410641128
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic-Stainless Steel
- Includes Convector Heater
- Width 25.2 in
- Mounting Type Portable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37362
- Zoro # G410641128
- UPC # 627622373628
- Country of Origin Canada
- Category Electric Unit Heaters
Dimensions
Width | 25.2 in |
Details
Housing Material | Plastic-Stainless Steel |
Includes | Convector Heater |
Mounting Type | Portable |
Voltage | 120V |
Description
THIS PRODUCT INCLUDES: 1x convector heater in grey color. THE CONVECTION HEATER OFFERS TWO HEAT SETTINGS 750W AND 1500W, ACCOMPANIED BY AN ADJUSTABLE THERMOSTAT FOR PRECISE ROOM TEMPERATURE CONTROL. IT ENSURES SAFETY THROUGH TIP-OVER PROTECTION, WHICH TRIGGERS AN AUTOMATIC SHUT-OFF IF ACCIDENTALLY TIPPED OVER, AND OVERHEAT PROTECTION, WHICH HALTS OPERATION UPON DETECTING UNSAFE TEMPERATURES WITHIN THE HEATER. This convector heater features a rectangle shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This convector heater is made with plastic-stainless steel. The primary color of this product is grey and it comes with grey hardware. 25.2-in. Width left to right. 4.96-in. Depth back to front. 12.08-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FB14X18X2A_6)
- WHITE-RODGERS Relay, Fan, 208/240 Vac (90 295QS1)
- REVCOR Blower Whl, Dia 7-5/8 In, Width 7 In (C762-700HD R)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- AMERICAN IMAGINATIONS 12.12 in. Rectangle Ivory Construction Heater in Stainless Steel 4800W (AI-37326)
- AMERICAN IMAGINATIONS 5000W Octagon Walnut Ceiling Mount Heater in Stainless Steel (AI-37360)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1NP3P)
- CADET MFG 240V96Base Elec Heater (9958)
- QMARK Cabinet Unit Heater Easy Install (CUS93505243FFW)
- American Imaginations Electric Heaters & Accessories