Shop All Toilet Paper Dispensers & Holders
American Imaginations
7.5-in. x 3-in. Toilet Paper Roll Holder Satin Nickel
Mfr # AI-34932
Zoro # G804844760
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34932
- Zoro # G804844760
- UPC # 627622349326
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Dispenser Depth | 3.44 in |
Dispenser Height | 3.26 in |
Dispenser Width | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Satin Nickel |
Finish | Satin Nickel |
Dispenser Mounting | Wall |
Features | Round |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in satin nickel color (34932). CONCEALED MOUNT. INCLUDES MATCHING ROLLER. This toilet paper roll holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 7.5-in. Width (left to right). 2.38-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, PK12 (TMS1042746)
- RAINGUARD 5 gal. Milky White Water Sealer (CR-0357)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 36 (CC166-01)
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 (2NTH3)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- American Imaginations Toilet Paper Dispensers & Holders