Shop All Toilet Paper Dispensers & Holders
American Imaginations
7.5-in. x 3-in. Toilet Paper Roll Holder Chrome
Mfr # AI-34933
Zoro # G204844759
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34933
- Zoro # G204844759
- UPC # 627622349333
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2.38 in |
Dispenser Depth | 2.78 in |
Dispenser Width | 16.1 in |
Dispenser Height | 3.07 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Chrome |
Finish | Chrome |
Features | Round |
Dispenser Mounting | Wall |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in chrome color (34933). CONCEALED MOUNT. INCLUDES MATCHING ROLLER. This toilet paper roll holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 7.5-in. Width (left to right). 2.38-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZA7)
- TRIMACO 35" x 166' Flooring Paper (BF36)
- TOTAL SOLUTIONS Deodorant Granules, 25lb (5605025)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-6248)
- SCOTT Pro High Cap Coreless SRB Tissue Dispenser, 11.25x6-5/16x12.75, Black (44518)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble (58742)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- American Imaginations Toilet Paper Dispensers & Holders