Shop All Toilet Paper Dispensers & Holders
American Imaginations
7.5-in. x 3-in. Toilet Paper Roll Holder Chrome
Mfr # AI-34931
Zoro # G804844616
product price: $47.79
/ea
Sold in multiples of 10 for $477.90
$477.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34931
- Zoro # G804844616
- UPC # 627622349319
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Dispenser Width | 7.88 in |
Dispenser Height | 3.2 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Chrome |
Dispenser Mounting | Wall |
Features | Rectangle |
Finish | Chrome |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder in chrome color (34931). CONCEALED MOUNT. CHROME PLATED BRACKETS. WHITE PLASTIC ROLLER. INCLUDES MOUNTING HARDWARE. This toilet paper roll holder features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 7.5-in. Width (left to right). 2.38-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 36 (GG848)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- POWR-FLITE Hose Cuff, 2in, Plastic (K1113G)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-CP)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- BOBRICK Toilet Tissue Dispenser for Single Roll (273)
- American Imaginations Toilet Paper Dispensers & Holders