Shop All Kitchen Faucets
American Imaginations
7.25-in. W Kitchen Sink Faucet_AI-34503
Mfr # AI-34503
Zoro # G201974480
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type Above Counter
- Weight 5
- Color Coffee
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34503
- Zoro # G201974480
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Height | 11.25 |
Width | 7.25 |
Overall Width | 7.25 |
Overall Length | 9.875 |
Height | 11.25 |
Depth | 9.875 |
Spout Height | 9.875 |
Details
Finish | Stainless Steel |
Mounting Type | Above Counter |
Weight | 5 |
Color | Coffee |
Material | Stainless Steel |
Spout Reach | 9.875 |
Description
FINISH COFFEE. 180-360 DEGREE SWIVEL FOR FAUCET GOOSENECK FOR OPTIMAL RANGE. SINGLE SPRAY STYLE FAUCET. STAINLESS STEEL 304 COLOURED FINISHING. CERAMIC DISC CARTRIDGE. STONE HOLE SIZE 1. 375.2. 2 GPM MAX AT 60 PSI. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is coffee and it comes with coffee hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 7.25-in. Width (left to right). 9.875-in. Depth (back to front). 11.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in coffee color (34503).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B283604 Tissue Holder (B283-604)
- SLOAN Repair Kit Royal Hy1102A Repair Kit Hyd Royal 3.5C (3318012)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3XKAB)
- MOEN Darcy Lav Fct 2H Chrm (WS84550)
- T&S BRASS Faucet, 4"Deck, 6"Spt, Leadfree For - Part# B0228M (B0228M)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Overall Width: 12" (0047-ULE17)
- KINGSTON BRASS KS1768ALBS Vintage Classic Kitchen Faucet W/Brass Sprayer, Brushed Nkl (KS1768ALBS)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- American Imaginations Kitchen Faucets