Shop All Kitchen Faucets
American Imaginations
7.25-in. W Kitchen Sink Faucet_AI-34497
Mfr # AI-34497
Zoro # G601974509
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type Above Counter
- Material Stainless Steel
- Overall Width 7.25
- Overall Height 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34497
- Zoro # G601974509
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Width | 7.25 |
Overall Height | 11.25 |
Width | 7.25 |
Overall Length | 9.875 |
Height | 11.25 |
Depth | 9.875 |
Spout Height | 9.875 |
Details
Finish | Stainless Steel |
Mounting Type | Above Counter |
Material | Stainless Steel |
Weight | 10 |
Color | White |
Standards | CSA |
Spout Reach | 7.25 |
Description
FINISH WHITE. 180-360 SWIVEL FOR FAUCET GOOSENECK FOR OPTIMAL RANGE MOTION. SINGLE SPRAY STYLE FAUCET. STAINLESS STEEL 304 COLOURED FINISHING. CERAMIC DISC CARTRIDGE. STONE HOLE SIZE 1 375 IN. 2. 2 GPM MAX AT 60 PSI This kitchen sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is white and it comes with white hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 7.25-in. Width (left to right). 9.875-in. Depth (back to front). 11.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in white color (34497).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- SHARKBITE 1/2 in. D Washing Machine Outlet Box with Hammer Arrestor (25031)
- KOHLER Composed 30 Towel Bar (73143-AF)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- DELTA 8" Mount, Commercial 3 Hole Kitchen Faucet w/Integral Spray (B3310LF)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting Flat Grid Strainer (LKD208513LC)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- MOEN Chateau Single-Handle Standard Kitchen Faucet with Side Sprayer on Deck in Chrome (7434)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- American Imaginations Kitchen Faucets