Shop All Pipe Freezers & Thawers
American Imaginations
720.47 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37189
Zoro # G910835867
product price: $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Includes Electric Water Pipe Freeze Protection Cable
- Length (In.) 720.47 in
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37189
- Zoro # G910835867
- UPC # 627622371891
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 720.47 in |
Width (In.) | 0.5 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE OPERATES AT A WATTAGE OF 420W AND RUNS ON A VOLTAGE OF 120V. WITH A LENGTH OF 18.3 METERS, THIS CABLE IS DESIGNED TO ENSURE THE CONTINUITY OF WATER FLOW EVEN IN TEMPERATURES AS LOW AS -40C. IT IS VERSATILE IN ITS APPLICATION, SUITABLE FOR USE ON BOTH PLASTIC AND METAL SUPPLY PIPES. THE CABLE FEATURES A CONVENIENT POWER INDICATOR LIGHT, ALLOWING USERS TO EASILY MONITOR ITS OPERATION. MOREOVER, IT INCORPORATES AN ENERGY-SAVING THERMOSTAT TO OPTIMIZE EFFICIENCY. IT ARRIVES PRE-ASSEMBLED, READY FOR STRAIGHTFORWARD INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 720.47-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 0600HA)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CMU240)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- American Imaginations Plumbing Tools