Shop All Appliance Parts
American Imaginations
72 in. White PVC Dishwasher Drain Hose
Mfr # AI-37929
Zoro # G410504744
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Unique
- Weight 0.5 lbs
- Material PVC
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37929
- Zoro # G410504744
- UPC # 627622379293
- Country of Origin Canada
- Category Appliance Parts
Dimensions
Width | 0.5 in |
Length | 72 in |
Details
Color | White |
Shape | Unique |
Weight | 0.5 lbs |
Material | PVC |
Includes | Dishwasher Drain Hose |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x dishwasher drain hose in white color. THIS 72-INCH DISHWASHER DRAIN HOSE IS DESIGNED IN A CLEAN AND CLASSIC WHITE COLOR, SUITABLE FOR VARIOUS KITCHEN SETUPS. IT IS MADE FROM DURABLE PVC MATERIAL, KNOWN FOR ITS FLEXIBILITY AND RESISTANCE TO CORROSION, ENSURING RELIABLE WATER DRAINAGE FROM YOUR DISHWASHER. THE HOSE FEATURES A CORRUGATED DESIGN, WHICH ENHANCES ITS DURABILITY AND EFFICIENCY IN HANDLING WASTEWATER. ADDITIONALLY, THE PACKAGE INCLUDES TWO CLAMPS FOR SECURE AND STRAIGHTFORWARD INSTALLATION. WITH A GENEROUS LENGTH OF 72 INCHES, THIS DRAIN HOSE PROVIDES AMPLE REACH FOR CONNECTING YOUR DISHWASHER TO THE PLUMBING SYSTEM, MAKING IT A PRACTICAL AND DEPENDABLE CHOICE FOR YOUR KITCHEN APPLIANCE NEEDS. This dishwasher drain hose features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This dishwasher drain hose is made with pvc. The primary color of this product is white and it comes with white hardware. 72-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Non-Dairy Powder Creamer, Original, PK12 (30212)
- BEVERAGE-AIR Nylon Pivot Cam (401-242B)
- PRIME-LINE Prime Line Products .88in. Brass Drawer & Cabinet Lock U9944 (U9944)
- WORLD HAND DRYER Fuse For - Part# Wdr100E2 (WDR100E2)
- WHIRLPOOL Oven Igniter, Flat Style (W10918546)
- NORCOLD NORCOLD 61593730 Refrigerator Door Handle End Cap (N6D-61593730)
- ALLIANCE THERMOSTAT LIMIT-BLK (D510702)
- ALLIANCE CLAMP HOSE #12 (F200222)
- WHIRLPOOL Washer Capacitor (8572717)
- ALLIANCE FOOT RUBBER (D501855)
- ALLIANCE BELT 3V900 (F280304)
- American Imaginations Appliance Parts