Shop All Shower & Bathtub Parts
American Imaginations
72 in. Stainless Steel Chrome Shower Hose
Mfr # AI-37777
Zoro # G210504661
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Color Chrome
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37777
- Zoro # G210504661
- UPC # 627622377770
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Length | 72 in |
Width (In.) | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Color | Chrome |
Material | Stainless Steel |
Includes | Shower Hose |
Description
THIS PRODUCT INCLUDES: 1x shower hose in chrome color. THE SHOWER HOSE YOU MENTIONED IS 72 INCHES IN LENGTH AND COMES IN A CHROME COLOR. IT IS MADE OF METAL, ENSURING DURABILITY AND LONGEVITY IN YOUR BATHROOM. WITH A 72-INCH SIZE, THIS HOSE PROVIDES AMPLE REACH AND FLEXIBILITY FOR A COMFORTABLE SHOWER EXPERIENCE. ITS CHROME FINISH NOT ONLY ADDS A SLEEK AND MODERN TOUCH TO YOUR BATHROOM BUT ALSO RESISTS CORROSION. THIS METAL SHOWER HOSE IS A PRACTICAL AND STYLISH ADDITION TO YOUR SHOWER SETUP IN ONTARIO, CANADA. This shower hose features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 72-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- ASCO 8262H202 120/60 110/50 Vac 1/4" (8262H202)
- PROPLUS 1/2 Faucet Locknut in Black (133224)
- ZORO SELECT 3/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNE2)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- KOHLER Watertile Overhead Shower Panel With (98740-CP)
- GROHE Rapido Smartbox Us (35601000)
- American Imaginations Shower & Bathtub Parts