Shop All Water Connectors
American Imaginations
72 in. Chrome Stainless Steel Dishwasher Supply Hose
Mfr # AI-37885
Zoro # G910504800
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Includes Dishwasher Supply Hose
- Bowl Shape Cylindrical
- Color Chrome
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37885
- Zoro # G910504800
- UPC # 627622378852
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 72 in |
Details
Material of Construction | Stainless Steel |
Includes | Dishwasher Supply Hose |
Bowl Shape | Cylindrical |
Color | Chrome |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x dishwasher supply hose in chrome color. THIS 72-INCH DISHWASHER SUPPLY HOSE COMES WITH CHROME-COLORED 0.375-INCH AND 0.75-INCH BRASS ELBOW FITTINGS. ITS CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, ENSURING LONG-LASTING PERFORMANCE. THE HOSE FEATURES A SIZE OF 0.375 FEMALE COMPRESSION ON BOTH ENDS AND IS DESIGNED WITH A BRAIDED STAINLESS STEEL CONSTRUCTION. ADDITIONALLY, IT INCLUDES A 0.375 OD X 0.375 MPT ELBOW FOR CONVENIENT INSTALLATION. This dishwasher supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This dishwasher supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 72-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/8 in. Flare X 3/8 in. D FPT Brass Adapter (4505988)
- BEMIS Elongated Closed Front Toilet Seat, Blush, With Cover, Plastic, Blush (1200SLOWT 443)
- THRIFCO PLUMBING Aerator Adapter 55/64 Inch-27T x 15/16 Inch-27T Standard Lead-F (4400401)
- AMERICAN STANDARD Spray Holder Assembly (M964180-0020A)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- KISSLER Supply Line, 12 in. L, 3/4 in. Stop Intel (88-5105)
- American Imaginations Water Connectors