Shop All Water Connectors
American Imaginations
72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose
Mfr # AI-37895
Zoro # G110504938
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Width 0.5 in
- Includes Washing Machine Supply Hose
- Finish Brushed
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37895
- Zoro # G110504938
- UPC # 627622378951
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 72 in |
Details
Material of Construction | Stainless Steel |
Includes | Washing Machine Supply Hose |
Finish | Brushed |
Color | Chrome |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x washing machine supply hose in chrome color. THIS 72-INCH WASHING MACHINE SUPPLY HOSE FEATURES A SLEEK CHROME FINISH, PROVIDING A MODERN TOUCH TO YOUR LAUNDRY SETUP. CONSTRUCTED FROM STURDY STAINLESS STEEL MATERIAL, IT ENSURES ROBUSTNESS AND LONGEVITY. THE HOSE IS DESIGNED WITH A SIZE OF 0.75 FEMALE HOSE THREAD FHT ON BOTH ENDS, MAKING IT COMPATIBLE WITH MOST WASHING MACHINES AND WATER SOURCES. ITS BRAIDED STAINLESS STEEL COMPOSITION ENHANCES FLEXIBILITY AND DURABILITY, PROMISING RELIABLE WATER SUPPLY. ELEVATE YOUR LAUNDRY ROOMS FUNCTIONALITY WITH THIS DEPENDABLE AND STYLISH SUPPLY HOSE. This washing machine supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This washing machine supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 72-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra With Quick-Release Hinges (4652-47)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- ZORO SELECT Water Connector, Stainless Steel, Silver (41029)
- American Imaginations Supply Lines