Shop All Incandescent Light Bulbs
American Imaginations
70W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37700
Zoro # G110513831
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Light Bulb
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37700
- Zoro # G110513831
- UPC # 627622377008
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Material | Glass |
Light Color | Warm White |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS DESIGNED WITH A MOGUL BASE HAVE A WATTAGE OF 70W. EMITTING LIGHT AT A COLOR TEMPERATURE OF 1900K, THESE BULBS CREATE A WARM AND COZY AMBIANCE WITH A REDDISH TINT. THE 1900K COLOR TEMPERATURE IS OFTEN ASSOCIATED WITH THE SOOTHING GLOW OF CANDLELIGHT, MAKING IT SUITABLE FOR CREATING COMFORTABLE AND INVITING OUTDOOR SPACES. HIGH-PRESSURE SODIUM BULBS WITH A MOGUL BASE AND 70W WATTAGE ARE COMMONLY USED IN APPLICATIONS LIKE PATHWAY LIGHTING, GARDEN LIGHTING, AND ACCENT LIGHTING, OFFERING BOTH ENERGY EFFICIENCY AND A PLEASING AESTHETIC EFFECT. THE COMBINATION OF 70W WATTAGE AND 1900K COLOR TEMPERATURE ENSURES A DELIGHTFUL BLEND OF PRACTICALITY AND VISUAL APPEAL. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- SATCO 75 W BR30 Incandescent - Pink - 2000 Hours - Medium Base - 130V (S3213)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- HUBBELL WIRING DEVICE-KELLEMS Sensor Enclosure, 6.50inLx6.50inWx2.07inH (ACIPE)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- American Imaginations Incandescent Light Bulbs