Shop All Bathroom Fans
American Imaginations
70CFM Rectangle White Bathroom Exhaust Fan with 2 Bulb Heater in Aluminum-Plastic
Mfr # AI-37307
Zoro # G410504959
product price: $64,326.99
/ea
Free Shipping & Returns
$64,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bathroom Exhaust Fan with 2 Bulb Heater
- Housing Material Aluminum-Plastic
- Width (In.) 0.5 in
- Grille Color White
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37307
- Zoro # G410504959
- UPC # 627622373079
- Country of Origin Canada
- Category Bathroom Fans
Dimensions
Width (In.) | 0.5 in |
Housing Length | 0.5 in |
Details
Includes | Bathroom Exhaust Fan with 2 Bulb Heater |
Housing Material | Aluminum-Plastic |
Grille Color | White |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom exhaust fan with 2 bulb heater in white color. THIS 2-BULB HEATER AND 70 CFM FAN COMBINATION OPERATES AT 3.5 SONES. ITS COMPATIBLE WITH EITHER 250W R40 OR 175W PAR38 INFRARED HEAT LAMPS, AND EFFECTIVELY VENTILATES SPACES UP TO 65 SQ. FT. IN SIZE. This bathroom exhaust fan with 2 bulb heater features a rectangle shape with a modern style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. This bathroom exhaust fan with 2 bulb heater is made with aluminum-plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL RESIDENTIAL 120v Flat Pro Glowfly Universal Silicon Nitride Hot Surface Furnace Igniter Kit (Q3205U1107)
- FOLLETT ICE Valve and Reservoir Float (PI500504)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- TORNADO Squeegee Blades, PK6 (90323)
- AMERICAN IMAGINATIONS 9.2-in. W Bathroom Exhaust Fan_AI-34379 (AI-34379)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DELTA BREEZ Bath Fan 50 Cfm (SLM50)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- AIR KING Exhaust Fan, 12-3/4 in L, 12-7/8 in W, 0.7 A, 115/120 V, 1-Speed, 200 cfm Air, Metal, White (AK200LS)
- MIDEA INTERNATIONAL TRADING Midea International 218062 20 in. WP White Box Fan (218062)
- IMPERIAL MFG Cap Vent Roof Exhaust Blk 4In (VT0640)
- American Imaginations Bathroom Fans