Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory Set
Mfr # AI-13336
Zoro # G0767185
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 7.44
- Depth 3.89
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13336
- Zoro # G0767185
- UPC # 627622133369
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 7.44 |
Depth | 3.89 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 10 |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNC11)
- DEARBORN BRASS Sink Trap, 1.5x1.25 w/Co Swt x Gj (727DFBN61)
- ANVIL 1-1/2" Female Socket Black Forged Steel Cap Class 3000 (0362085805)
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6446)
- PRIME-LINE U-bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners Single Pack (656-6428)
- METPAR CORP Mid Panel to Wall and Panel to Pilaster Bracket Kit for Steel Partition (15-521)
- American Imaginations Bathroom Partitions & Accessories