Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory Set
Mfr # AI-13334
Zoro # G0767779
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 8.01
- Depth 3.89
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13334
- Zoro # G0767779
- UPC # 627622133345
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 8.01 |
Depth | 3.89 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Material | Stainless Steel |
Finish | Brass |
Weight | 10 |
Installation Type | Wall Mount |
Style | Modern |
Shape | Rectangle |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0034100)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- AMERICAN STANDARD Studio S 18" Towel Bar (7105.018.002)
- DELTA Towel Bar, 79724-PN (79724-PN)
- ASI GLOBAL PARTITIONS 82" x 7" OHB Toilet Partition Pilaster, Polymer, Charcoal (40-90870753-9237)
- PRIME-LINE Two Piece Wall Brackets, 1-3/4 in., Zinc Alloy, Chrome Plated Finish 2 Pack (656-8342)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- American Imaginations Bathroom Partitions & Accessories