Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory Set
Mfr # AI-13326
Zoro # G0766704
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 7.44
- Depth 3.54
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13326
- Zoro # G0766704
- UPC # 627622133260
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 7.44 |
Depth | 3.54 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Weight | 10 |
Material | Stainless Steel |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D233190)
- ZORO SELECT 3" MNPT 304 SS Square Head Plug (40SQ112N030)
- APOLLO PEX 1/2 in. x 5 ft. White PEX Pipe (APPW512)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE Pilaster Shoe Kit, Fits 4 in. Wide Pilasters, Stainless Steel, Oval Single Pack (656-3009-4)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- BRAWNY Refill, Twl, Drc Cntrpll, D400 2PK (GPC20041)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Round Edge (2 Pack) (MP6000-2)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- PRIME-LINE U-bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners Single Pack (656-6428)
- American Imaginations Bathroom Partitions & Accessories