Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory Set
Mfr # AI-13325
Zoro # G0767867
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 7.88
- Depth 3.35
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13325
- Zoro # G0767867
- UPC # 627622133253
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 7.88 |
Depth | 3.35 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Weight | 10 |
Material | Stainless Steel |
Shape | Rectangle |
Style | Modern |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Sweep 1/4 Bend (220468)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F292)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- SLOAN 1.0/1.5 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- GROHE Bathroom Towel Ring, Brushed Nickel (40365EN1)
- GEC ASI Global Partitions Pilaster to Wall Bracket Kit Polymer Partitions- Aluminum Stirrup (40-8445210)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2901)
- American Imaginations Bathroom Partitions & Accessories