Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory Set
Mfr # AI-13324
Zoro # G0766178
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 8.01
- Depth 3.74
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-13324
- Zoro # G0766178
- UPC # 627622133246
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 8.01 |
Depth | 3.74 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Finish | Brass |
Material | Stainless Steel |
Weight | 10 |
Installation Type | Wall Mount |
Style | Modern |
Shape | Rectangle |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 9 3/4 in H (255481-75)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Hot, Polished Chrome (CS-19007H)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- BRADLEY Bradley Toilet Partition Door Latch, Zamak, Baked Enamel - HDWT-T290 (HDWT-T290)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- American Imaginations Bathroom Partitions & Accessories