Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory
Mfr # AI-3054
Zoro # G0755897
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 7.44
- Depth 3.54
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3054
- Zoro # G0755897
- UPC # 627622030545
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 7.44 |
Depth | 3.54 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Material | Stainless Steel |
Finish | Brass |
Weight | 5 |
Installation Type | Wall Mount |
Style | Modern |
Shape | Round |
Description
It features a round shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Foot Valve Assembly (S07-066)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ZORO SELECT CPVC Tee, Schedule SDR-11, 1" Pipe Size, CTS Hub (4101-010)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- PRIME-LINE Door Kit, 7/8 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome, Outswing 1 Kit (656-3111)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- American Imaginations Bathroom Partitions & Accessories