Shop All Bathroom Partitions & Accessories
American Imaginations
7.09" W, Bathroom Accessory
Mfr # AI-3053
Zoro # G0748705
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 7.09
- Height 7.88
- Depth 3.35
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3053
- Zoro # G0748705
- UPC # 627622030538
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.09 |
Height | 7.88 |
Depth | 3.35 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Material | Stainless Steel |
Finish | Brass |
Weight | 5 |
Style | Modern |
Shape | Round |
Installation Type | Wall Mount |
Description
It features a round shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-220)
- DANCO Sink-Lav Remodel Kit Valley (39684)
- T&S BRASS Nozzle O-Ring, Faucet, Rubber (001074-45)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- TRIMCO Blue ADA Square Womens and Handicap Restroom Sign with Braille Blue (528.BLUE)
- PRIME-LINE Slide Latch, 2-3/4 in. Hole Centers, Diecast Construction, Chrome Single Pack (PH 17039)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- PRIME-LINE Two Piece Wall Brackets, 1-3/4 in., Zinc Alloy, Chrome Plated Finish 2 Pack (656-8342)
- American Imaginations Bathroom Partitions & Accessories