Shop All Kitchen Faucets
American Imaginations
7.09-in. W Kitchen Sink Faucet_AI-34630
Mfr # AI-34630
Zoro # G801974415
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type Above Counter
- Overall Length 7.09
- Weight 5
- Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34630
- Zoro # G801974415
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Length | 7.09 |
Width | 7.09 |
Height | 24.18 |
Overall Width | 7.09 |
Depth | 7.09 |
Overall Height | 24.18 |
Spout Height | 2.32 |
Details
Finish | Stainless Steel |
Mounting Type | Above Counter |
Weight | 5 |
Material | Stainless Steel |
Standards | CSA |
Color | Gold |
Spout Reach | 7.09 |
Description
180-360 SWIVEL FOR FAUCET GOOSENECK FOR OPTIMAL RANGE MOTION. SINGLE SPRAYER STYLE FAUCET. FLEXIBLE WATER SUPPLY HOSE WITH 0.5625 INCHES NUT FOR INSTALLATION -STAINLESS STEEL COVER AND PVC INNER HOSE. FLEXIBLE PULL OUT HOSE - BLACK NYLON COVER AND PVC INNER HOSE. SOLID STAINLESS STEEL 304 STAINLESS STEEL WITH BRUSHED FINISH. KEROX CERAMIC DISC CARTRIDGE NEOPERL AERATOR. STONE HOLE SIZE 1.5 INCHES. 2.5 GPM OR 9.6 L PER MIN. This kitchen sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is gold and it comes with gold hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 7.09-in. Width (left to right). 7.09-in. Depth (back to front). 24.18-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in gold color (34630).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dorval Robe Hook (75635-BL)
- KOHLER Assy, Pillow, Curved (94377)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow (607LTR 1X3/4)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- WESTBRASS Develosah 2-Handle Hot and Cold Water Dispenser W/ Tank in Satin Nickel (D272HFP-07)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659T-KS-DST)
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- American Imaginations Kitchen Faucets & Accessories