Shop All Stereo & Optical Audio Cables
American Imaginations
70.87 in.Black Digital Optical Cable
Mfr # AI-37749
Zoro # G010804794
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70.87 in
- Jacket Material Plastic
- For Use With Residential/Non-Residential
- Color Black
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37749
- Zoro # G010804794
- UPC # 627622377497
- Country of Origin Canada
- Category Stereo & Optical Audio Cables
Dimensions
Length | 70.87 in |
Width (In.) | 0.5 in |
Details
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Black |
Weight | 0.5 lbs |
Cable Shape | Unique |
Includes | Digital Optical Cable |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x digital optical cable in black color. THIS 1.8-METER DIGITAL OPTICAL CABLE IS DESIGNED FOR HIGH-QUALITY AUDIO TRANSMISSION BETWEEN COMPATIBLE DEVICES. IT FEATURES TOSLINK CONNECTORS, WHICH ARE KNOWN FOR THEIR OPTICAL TECHNOLOGY, ENSURING PRISTINE AUDIO SIGNAL TRANSFER. THE 1.8-METER LENGTH OFFERS FLEXIBILITY IN POSITIONING YOUR AUDIO EQUIPMENT, WHETHER ITS CONNECTING A SOUNDBAR TO A TV, A BLU-RAY PLAYER TO A RECEIVER, OR OTHER AUDIO COMPONENTS. THIS CABLE IS IDEAL FOR TRANSMITTING DIGITAL AUDIO SIGNALS WITHOUT INTERFERENCE OR SIGNAL DEGRADATION, MAKING IT SUITABLE FOR HOME THEATERS AND AUDIO SYSTEMS. ITS DURABLE CONSTRUCTION AND PRECISION ENGINEERING ENSURE A RELIABLE AND CRYSTAL-CLEAR AUDIO EXPERIENCE. This digital optical cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This digital optical cable is made with plastic. The primary color of this product is black and it comes with black hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell 50129434-001fre Battery (50129434-001FRE BATTERY HONEYWELL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- ILC Replacement for BCI Mcr-1821j/1-h Battery (MCR-1821J/1-H BATTERY BCI)
- BN PRODUCTS USA Lithium Ion Battery, 18V (BNTLI-20)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- ENET Enet Hdmi Male To Mini Displayport Male 32 Awg White Adapter Cable (HDMIM-MDPM-WH-6F)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- WHOLESALE HOUSE Audiopipe Digital Volt Meter; 11.1-15.9V (NLD100)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- American Imaginations Stereo & Optical Audio Cables