Shop All Communication Cables
American Imaginations
70.87 in.Black Digital Cable
Mfr # AI-37753
Zoro # G910805198
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Length 70.87 in
- Jacket Color Black
- Jacket Material Plastic
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37753
- Zoro # G910805198
- UPC # 627622377534
- Country of Origin Canada
- Category Communication Cables
Dimensions
Length | 70.87 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Jacket Color | Black |
Jacket Material | Plastic |
Includes | Digital Cable |
Weight | 0.5 lbs |
Handle Type | Standard |
Shape | Unique |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x digital cable in black color. THIS 1.8-METER HDMI TO HDMI DIGITAL CABLE IS ENGINEERED FOR HIGH-SPEED DATA TRANSMISSION, INCLUDING ETHERNET CONNECTIVITY. IT IS DESIGNED TO LINK A VARIETY OF HIGH-DEFINITION DEVICES, SUCH AS HDTVS, GAMING CONSOLES, BLU-RAY PLAYERS, AND HOME THEATER SYSTEMS, DELIVERING PRISTINE DIGITAL AUDIO AND VIDEO SIGNALS. THE CABLES ETHERNET SUPPORT ENABLES INTERNET CONNECTIVITY THROUGH COMPATIBLE DEVICES, REDUCING THE NEED FOR SEPARATE ETHERNET CABLES IN YOUR SETUP. WITH ITS 1.8-METER LENGTH, YOU HAVE FLEXIBILITY IN POSITIONING YOUR DEVICES FOR AN OPTIMAL VIEWING OR GAMING EXPERIENCE. THE HDMI CONNECTORS AT BOTH ENDS ENSURE A SECURE AND RELIABLE CONNECTION, MAKING THIS CABLE AN EXCELLENT CHOICE FOR SEAMLESS MULTIMEDIA ENJOYMENT AND INTERNET ACCESS. This digital cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This digital cable is made with plastic. The primary color of this product is black and it comes with black hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- American Imaginations Communication Cables