Shop All Communication Cables
American Imaginations
70.87 in.Black Digital Cable
Mfr # AI-37752
Zoro # G310805194
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Length 70.87 in
- Jacket Color Black
- Jacket Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37752
- Zoro # G310805194
- UPC # 627622377527
- Country of Origin Canada
- Category Communication Cables
Dimensions
Length | 70.87 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Jacket Color | Black |
Jacket Material | Plastic |
Weight | 0.5 lbs |
Includes | Digital Cable |
Handle Type | Standard |
Install Type | Insert |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x digital cable in black color. THIS 1.8-METER HDMI TO HDMI DIGITAL CABLE OFFERS STANDARD-SPEED DATA TRANSMISSION, SUITABLE FOR A WIDE RANGE OF HIGH-DEFINITION AUDIO AND VIDEO APPLICATIONS. IT IS DESIGNED TO CONNECT DEVICES LIKE HDTVS, GAMING CONSOLES, BLU-RAY PLAYERS, AND HOME THEATER SYSTEMS, ENSURING CRISP AND CLEAR DIGITAL AUDIO AND VIDEO SIGNALS. WITH A LENGTH OF 1.8 METERS, THIS CABLE PROVIDES FLEXIBILITY IN POSITIONING YOUR CONNECTED DEVICES, WHETHER YOURE SETTING UP YOUR HOME THEATER OR GAMING STATION. THE HDMI CONNECTORS AT BOTH ENDS OF THE CABLE ENSURE A SECURE AND RELIABLE CONNECTION. THIS CABLE IS A PRACTICAL CHOICE FOR ENJOYING YOUR FAVORITE CONTENT IN HIGH DEFINITION WITHOUT COMPROMISING ON SIGNAL QUALITY. This digital cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This digital cable is made with plastic. The primary color of this product is black and it comes with black hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- PANDUIT Wire End Holder for Quick-Build System. Suit, QB-WEH1822-Q, PK 25 (QB-WEH1822-Q)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- American Imaginations Communication Cables