Shop All Stereo & Optical Audio Cables
American Imaginations
70.87 in. White Plastic MP3 Audio Cable
Mfr # AI-37748
Zoro # G610535449
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 70.87 in
- Jacket Material Plastic
- For Use With Residential/Non-Residential
- Color White
- Cable Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37748
- Zoro # G610535449
- UPC # 627622377480
- Country of Origin Canada
- Category Stereo & Optical Audio Cables
Dimensions
Length | 70.87 in |
Width (In.) | 0.5 in |
Details
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Color | White |
Cable Shape | Unique |
Handle Type | Standard |
Weight | 0.5 lbs |
Includes | MP3 Audio Cable |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x mp3 audio cable in white color. THIS MP3 AUDIO CABLE MEASURES 1.8 METERS IN LENGTH, OFFERING FLEXIBILITY IN CONNECTING YOUR MP3 PLAYER OR SIMILAR DEVICES TO AUDIO SYSTEMS. IT FEATURES STANDARD CONNECTORS THAT ARE COMPATIBLE WITH MOST MP3 PLAYERS AND AUDIO EQUIPMENT, ENSURING VERSATILE CONNECTIVITY. THE 1.8-METER LENGTH ALLOWS YOU TO POSITION YOUR MP3 PLAYER CONVENIENTLY WHILE ENJOYING YOUR FAVORITE MUSIC OR AUDIO CONTENT. THIS CABLE IS A PRACTICAL ACCESSORY FOR CREATING HIGH-QUALITY AUDIO CONNECTIONS IN VARIOUS SETTINGS, INCLUDING HOME STEREO SYSTEMS, CAR AUDIO SETUPS, OR PORTABLE SPEAKER SYSTEMS. WITH ITS RELIABLE CONSTRUCTION, IT ENSURES CLEAR AND UNINTERRUPTED AUDIO PLAYBACK FROM YOUR MP3 DEVICE. This mp3 audio cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This mp3 audio cable is made with plastic. The primary color of this product is white and it comes with white hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- HOSA TECHNOLOGY HOSA TECHNOLOGY HDMI Adaptor with HDMI to DVI-D (NDH445)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- HOSA TECHNOLOGY HOSA TECHNOLOGY 22mm Microphone Clip with Plastic (MHR222)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- RCF 1 In. -1.4 In. Throat Adaptor Cdc (HF64)
- American Imaginations Stereo & Optical Audio Cables