Shop All Stereo & Optical Audio Cables
American Imaginations
70.87 in. Black Stereo Audio Cable
Mfr # AI-37747
Zoro # G210535511
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70.87 in
- For Use With Residential/Non-Residential
- Jacket Material Plastic
- Color Black
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37747
- Zoro # G210535511
- UPC # 627622377473
- Country of Origin Canada
- Category Stereo & Optical Audio Cables
Dimensions
Length | 70.87 in |
Width (In.) | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Jacket Material | Plastic |
Color | Black |
Cable Shape | Unique |
Handle Type | Standard |
Install Type | Insert |
Includes | Stereo Audio Cable |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x stereo audio cable in black color. THIS STEREO AUDIO CABLE SPANS A LENGTH OF 1.8 METERS, PROVIDING AMPLE REACH FOR CONNECTING AUDIO DEVICES. IT IS DESIGNED TO TRANSMIT AUDIO SIGNALS WITH HIGH FIDELITY, MAKING IT IDEAL FOR ENHANCING YOUR AUDIO EXPERIENCE. THE CABLE IS EQUIPPED WITH CONNECTORS THAT TYPICALLY HAVE TWO OR MORE CHANNELS, ALLOWING FOR THE TRANSMISSION OF STEREO SOUND, WHICH IS COMMON IN MUSIC AND HOME THEATER SYSTEMS. WITH ITS 1.8-METER LENGTH, IT OFFERS FLEXIBILITY IN SETTING UP YOUR AUDIO COMPONENTS AND SPEAKERS. WHETHER YOURE CONNECTING SPEAKERS, HEADPHONES, OR OTHER AUDIO EQUIPMENT, THIS 1.8-METER STEREO AUDIO CABLE IS A RELIABLE CHOICE FOR QUALITY SOUND TRANSMISSION. This stereo audio cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This stereo audio cable is made with plastic. The primary color of this product is black and it comes with black hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERY LCPLC702 (LCPLC-702)
- DANTONA Battery 14.4 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-151)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- ILC Replacement for Allen Bradley 1756-ba2 Battery (1756-BA2 BATTERY ALLEN BRADLEY)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- AUDIOVOX Bluetooth Transmitter (RBTTX10)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- STEREN USB 2.0 A-A cRUus Cable with Gold Connec (506-365)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- American Imaginations Stereo & Optical Audio Cables