Shop All Stereo & Optical Audio Cables
American Imaginations
70.87 in. Black Plastic Video and Stereo Audio Cable
Mfr # AI-37750
Zoro # G210535559
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70.87 in
- Jacket Material Plastic
- For Use With Residential/Non-Residential
- Color Black
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37750
- Zoro # G210535559
- UPC # 627622377503
- Country of Origin Canada
- Category Stereo & Optical Audio Cables
Dimensions
Length | 70.87 in |
Width (In.) | 0.5 in |
Details
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Color | Black |
Cable Shape | Unique |
Includes | Video and Stereo Audio Cable |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x video and stereo audio cable in black color. THIS 1.8-METER VIDEO AND STEREO AUDIO CABLE IS A VERSATILE SOLUTION FOR CONNECTING VARIOUS AUDIOVISUAL COMPONENTS. IT FEATURES MULTIPLE CONNECTORS, TYPICALLY RCA OR HDMI, DESIGNED FOR BOTH VIDEO AND STEREO AUDIO SIGNALS. WITH ITS 1.8-METER LENGTH, IT PROVIDES FLEXIBILITY IN SETTING UP YOUR HOME THEATER OR AUDIOVISUAL SYSTEM. THIS CABLE IS PERFECT FOR CONNECTING DVD PLAYERS, GAMING CONSOLES, OR OTHER MULTIMEDIA DEVICES TO TVS, PROJECTORS, OR AV RECEIVERS. ITS RELIABLE CONSTRUCTION ENSURES HIGH-QUALITY VIDEO AND AUDIO TRANSMISSION, ENHANCING YOUR OVERALL VIEWING AND LISTENING EXPERIENCE. This video and stereo audio cable features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This video and stereo audio cable is made with plastic. The primary color of this product is black and it comes with black hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- LOWELL Attenuator 50W 7025V (50LVC-RM)
- SANOXY 1.5FT 2 Female to 1 Male Gold Plated 3.5mm Audio Y Splitter Headphone Cable (SANOXY-CABLE28)
- WHOLESALE HOUSE Audiopipe 12 Gauge 500Ft Primary Wire; Black (AP12500BK)
- BOSE Designmax Dm5Se-Blacksold In Pairs (829705-0110)
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- IKKEGOL IKKEGOL 20036-10M 33 ft. 10M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (20036-10M)
- American Imaginations Stereo & Optical Audio Cables