Shop All Pipe Freezers & Thawers
American Imaginations
70.87 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37197
Zoro # G610836003
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.5 in
- Length (In.) 70.87 in
- Includes Electric Water Pipe Freeze Protection Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37197
- Zoro # G610836003
- UPC # 627622371976
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 0.5 in |
Length (In.) | 70.87 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE OPERATES AT A WATTAGE OF 42W AND REQUIRES A VOLTAGE OF 120V. NOTABLE FEATURES INCLUDE A LENGTH OF 1.8 METERS APPROXIMATELY 6 FEET AND THE ABILITY TO EFFECTIVELY MAINTAIN WATER FLOW EVEN IN TEMPERATURES AS LOW AS -40C. THIS CABLE IS SUITABLE FOR USE ON BOTH PLASTIC AND METAL SUPPLY PIPES, MAKING IT VERSATILE FOR VARIOUS PIPE MATERIALS. THE PRESENCE OF A POWER INDICATOR LIGHT ALLOWS FOR EASY MONITORING, WHILE AN ENERGY-SAVING THERMOSTAT CONTRIBUTES TO EFFICIENT OPERATION. FURTHERMORE, THE CABLE COMES PRE-ASSEMBLED AND READY FOR STRAIGHTFORWARD INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 70.87-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- RINNAI Retro Fit Door For Rgb25R2 Re Recess Box (109001313)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- ROTHENBERGER Pipe Freezing Spray, 304mL Capacity (1500003432)
- EASY HEAT Connection Kit (10802)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- American Imaginations Plumbing Tools