Shop All Heating Cables
American Imaginations
708.66 in. Black Plastic Electric Roof DE-Icing Cable
Mfr # AI-37205
Zoro # G810835936
product price: $420.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Heater Voltage 120V
- Includes Electric Roof DE-Icing Cable
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37205
- Zoro # G810835936
- UPC # 627622372058
- Country of Origin Canada
- Category Heating Cables
Dimensions
Cable Length | 708.66 in |
Details
Heater Voltage | 120V |
Includes | Electric Roof DE-Icing Cable |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x electric roof de-icing cable in black color. THE ELECTRIC ROOF DE-ICING CABLE IS POWERED AT 300W AND FUNCTIONS AT A VOLTAGE OF 120V. ENCOMPASSING A LENGTH OF 18 METERS, THIS PRODUCT IS EXPERTLY ENGINEERED TO TACKLE VARIOUS ROOFING CHALLENGES WITH EFFICIENCY. ITS PRIMARY OBJECTIVE IS TO SAFEGUARD ROOFS AGAINST POTENTIAL DAMAGE AND LEAKS, PARTICULARLY ON SLOPED SURFACES. ADDITIONALLY, IT ENSURES THE UNOBSTRUCTED FLOW OF GUTTERS AND DOWNSPOUTS, CONTRIBUTING SIGNIFICANTLY TO EFFECTIVE DRAINAGE MANAGEMENT. THE CABLE ARRIVES PRE-ASSEMBLED AND PREPARED FOR SEAMLESS INSTALLATION, COMPLETE WITH COMPREHENSIVE INSTRUCTIONS. ITS IMPORTANT TO CLARIFY THAT THIS SPECIFIC PRODUCT IS NOT DESIGNED FOR USE AS A SNOW MELTING SYSTEM TO REMOVE ICE AND SNOW FROM THE ROOF. This electric roof de-icing cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric roof de-icing cable is made with plastic. The primary color of this product is black and it comes with black hardware. 708.66-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006114205 Kit Blower Motor (9006114205)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty (1AHB2)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 240V 72W (SRP246-12)
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 37.5 Ft 120V 225W (SRP126-37)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (398575-000)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R087)
- American Imaginations Heating Cables