Shop All Paper Towel Dispensers
American Imaginations
7.06-in. W Towel Paper Holder_
Mfr # AI-36112
Zoro # G209544623
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Wood
- Color Brushed Steel
- For Use With Residential/Non-Residential
- Container Shape Round
- Length 0.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36112
- Zoro # G209544623
- UPC # 627622361120
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 0.74 |
Depth | 0.74 |
Width | 7.06 |
Details
Item | Towel Paper Holder |
Dispenser Material | Wood |
Color | Brushed Steel |
For Use With | Residential/Non-Residential |
Container Shape | Round |
Finish | Brushed Steel |
Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x towel paper holder in brushed steel color. THIS KITCHEN PAPER TOWEL HOLDER IS MADE OF PREMIUM STAINLESS STEEL AND SOLID WOOD, ENSURING IT IS RUSTPROOF, STEADY, AND DURABLE. THE STAINLESS STEEL CONSTRUCTION IS RESISTANT TO RUST AND CORROSION, WHILE THE SOLID WOOD BASE ADDS AN ELEGANT TOUCH TO YOUR HOME DECOR. WITH A HEIGHT OF 14.3 INCHES 36.4CM AND A DIAMETER OF 7-18CM, IT IS SUITABLE FOR VARIOUS PAPER ROLL SIZES. ITS MINIMALIST DESIGN ALLOWS IT TO FIT IN WITH DIFFERENT DECORATING STYLES IN EVERY ROOM OF YOUR HOME.THE MIDDLE POLE IS DESIGNED WITH AN END CAP TO PREVENT THE PAPER ROLL FROM JUMPING OUT WHEN YOU TEAR IT. THE POLE IS LONG ENOUGH TO BE EASILY MOVED, MAKING IT EASY TO TRANSFER THE PAPER TOWEL ROLL HOLDER WHEREVER YOU NEED IT. IT IS PERFECT FOR SAVING SPACE AND KEEPING ORGANIZED IN KITCHENS AND DINING ROOMS.ASSEMBLY IS EASY AND CAN BE DONE WITHIN 2 MINUTES WITH THE INCLUDED HARDWARE AND INSTRUCTIONS. THIS PAPER TOWEL HOLDER IS A GREAT ADDITION TO ANY HOME, PROVIDING A PRACTICAL SOLUTION FOR KEEPING PAPER TOWELS WITHIN REACH WHILE ADDING AN ELEGANT TOUCH TO YOUR DECOR. This towel paper holder features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This towel paper holder is made with wood. The primary color of this product is brushed steel and it comes with brushed steel hardware. 7.06-in. Width left to right. 0.74-in. Depth back to front. 15.3-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31943)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- ECOS Magnolia Scent Laundry Detergent Liquid 100 oz (9888/04)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser Black H5, High Capacity, Elevation Range, 552528 (552528)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Automatic Roll Towel Dispenser, 18.12 x 15.62 x 12.87, Cherry Blossom (58820)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- BOBRICK Roll Paper Towel Dispenser (2860)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1) (39711)
- American Imaginations Paper Towel Dispensers