Shop All Dimmer Switches
American Imaginations
700W Rectangle White Slide Dimmer Plastic
Mfr # AI-36800
Zoro # G010535599
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Slide Dimmer
- Color - Motion Sensing and Dimming White
- For Use With Residential/Non-Residential
- Voltage 120V
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36800
- Zoro # G010535599
- UPC # 627622368006
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Includes | Slide Dimmer |
Color - Motion Sensing and Dimming | White |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Handle Type | Standard |
Shape | Rectangle |
Install Type | Wall Mount |
Weight | 0.5 lbs |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x slide dimmer in white color. THE SLIDE DIMMER COMES WITH A WALL PLATE FOR CONVENIENT INSTALLATION AND CONTROL OF LIGHTING LEVELS. IT ALLOWS YOU TO ADJUST THE BRIGHTNESS OF COMPATIBLE LIGHT SOURCES WITH A SMOOTH SLIDING ACTION FOR EASY CUSTOMIZATION. This slide dimmer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This slide dimmer is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle (KAF1PZ)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 208/277V AC, 277/480V AC (GP125000S)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- COOPER WIRING SUL06P-W -KB-L PRESET WHITE ALL DIMMER CLAMSHE (SAL06P-W -K)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- LUTRON Lighting Dimmer, 1-Pole Switch, 2000W (C-2000-WH)
- American Imaginations Lighting Controls