Shop All LED Light Bulbs
American Imaginations
6W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37419
Zoro # G710535639
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Light Color Warm White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37419
- Zoro # G710535639
- UPC # 627622374199
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Warm White |
Material | Glass |
Includes | Light Bulb |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE LED - A19 BULB CONSUMES 6 WATTS OF POWER AND OPERATES AT 120 VOLTS, OFFERING THE SAME LIGHTING OUTPUT AS A 40-WATT TRADITIONAL BULB. EMITTING A BRIGHTNESS OF 450 LUMENS, THIS BULB PROVIDES EFFICIENT ILLUMINATION WHILE HAVING A RATED LIFESPAN OF 15,000 HOURS. IT IS DESIGNED FOR NON-DIMMABLE APPLICATIONS, ENSURING CONSISTENT LIGHT OUTPUT. WITH ITS ENERGY-EFFICIENT DESIGN AND EXTENDED LIFESPAN, THE LED - A19 BULB IS A RELIABLE CHOICE FOR VARIOUS LIGHTING NEEDS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- ADAMS SHINGLE LIGHT CLIPS 50PK (9060-99-5635)
- PRINCETON TEC Industrial Spotlight, LED, Green (S722-NY)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- ELUMIGEN LED, 12.5 W, A19, Medium Screw (E26) (RA19L1600C50)
- FEIT ELECTRIC LED G16.5 E12 40W DL 2PK (BPG1640950WFIL2)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6414)
- American Imaginations LED Light Bulbs