Shop All LED Light Bulbs
American Imaginations
6W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37629
Zoro # G610535708
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Voltage 120V
- Width 0.5 in
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37629
- Zoro # G610535708
- UPC # 627622376292
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Clear |
Material | Glass |
Includes | Light Bulb |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE S6 INDICATOR LIGHT BULB, DESIGNED WITH A CANDELABRA BASE, OPERATES AT A WATTAGE OF 6W, OFFERING A GENTLE AND ENERGY-EFFICIENT ILLUMINATION PRIMARILY USED FOR SIGNALING AND INDICATING PURPOSES. OPERATING AT A VOLTAGE OF 120V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOMES AND COMMERCIAL ENVIRONMENTS. WITH ITS CLEAR COLOR, THE S6 INDICATOR BULB EMITS A TRANSPARENT AND UNOBSTRUCTED LIGHT, MAKING IT SUITABLE FOR APPLICATIONS WHERE SUBTLE VISUAL CUES ARE NECESSARY. ITS COMPACT SIZE AND LOW WATTAGE MAKE IT WELL-SUITED FOR DEVICES AND EQUIPMENT THAT REQUIRE DISCRETE AND EFFICIENT INDICATORS. WHETHER EMPLOYED IN ELECTRONICS, MACHINERY, OR OTHER CONTEXTS, THIS BULB OFFERS A DEPENDABLE AND EASILY INSTALLABLE LIGHTING SOLUTION FOR SIGNALING PURPOSES. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ETC Pigi Xenon Projector 5/7k 7000 Watt replacement light bulb lamp (PIGI XENON PROJECTOR 5/7K 7000 WATT ETC)
- ILC Replacement for GE General Electric G.E 300r/3fl replacement light bulb lamp (300R/3FL GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Bulb Mcwv Led T8 (BP40T8N/SU/LED)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/2P/ALTO 10PK)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- CRUSHPROOF Door Port - Aluminum, 3" (ADF30)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED9T5HE-24GC-840-DX2 25PK (KT-LED9T5HE-24GC-840-DX2)
- American Imaginations LED Light Bulbs