Shop All Light Fixture Parts
American Imaginations
660W Unique White Bulb Holder Plastic-Stainless Steel
Mfr # AI-37036
Zoro # G410640381
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic-Stainless Steel
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37036
- Zoro # G410640381
- UPC # 627622370368
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Plastic-Stainless Steel |
Handle Type | Standard |
Lens Shape | Unique |
Weight | 0.5 lbs |
Mounting | Wall Mount |
Voltage | 125V |
Includes | Bulb Holder |
Color | White |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THE SOCKET WITH TWIN OUTLETS IS DESIGNED TO SUPPORT WATTAGE UP TO 660W AND VOLTAGE UP TO 125V, AVAILABLE IN A CLEAN WHITE COLOR. FEATURING A PULL CHAIN MECHANISM, THIS SOCKET PROVIDES A PRACTICAL LIGHTING SOLUTION WITH ADDED CONVENIENCE FOR TURNING THE LIGHT ON AND OFF. ITS WHITE COLOR OFFERS A TIMELESS AESTHETIC THAT CAN SUIT A RANGE OF LIGHTING FIXTURES AND ENVIRONMENTS. This bulb holder features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic-stainless steel. The primary color of this product is white and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM12WW)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- ILC Replacement for Advance Lc25tp (LC25TP)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- MIDWEST FASTENER 1/4FIP x 3/8IP Tapped Steel Hickeys 6PK (64678)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- LEVITON White Lampholder 660W 600V-Ac Lighting Parts And Accessory, 10PK (390-1W)
- LIVEX LIGHTING Antique Brass 12" Length Rod Extension S (55999-01)
- JANDORF Pull Chain Acrylic Cyl (60316)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- American Imaginations Light Fixture Parts