Shop All Light Fixture Parts
American Imaginations
660W Unique White Bulb Holder Plastic
Mfr # AI-36976
Zoro # G210640383
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Unique
- Includes Bulb Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36976
- Zoro # G210640383
- UPC # 627622369768
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Unique |
Includes | Bulb Holder |
Voltage | 600V |
Mounting | Ceiling Mount |
Color | White |
Weight | 0.5 lbs |
Material | Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THIS 5.0 CM BI-PIN LAMPHOLDER IS DESIGNED SPECIFICALLY FOR T8T12 MEDIUM BI-PIN FLUORESCENT TUBES, ENSURING A SECURE AND APPROPRIATE CONNECTION. ITS DIMENSIONS ARE OPTIMIZED FOR COMPATIBILITY WITH THESE TYPES OF TUBES, MAKING IT A RELIABLE CHOICE FOR FLUORESCENT LIGHTING SETUPS. THIS LAMPHOLDER OFFERS A CONVENIENT SOLUTION FOR INSTALLATIONS REQUIRING A DEPENDABLE MEDIUM BI-PIN CONNECTOR. This bulb holder features a unique shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. 2-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 42W, 120-277V (2FSL2 40L EZ1 LP840)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- FEIT ELECTRIC 50 W T4 Specialty Halogen Bulb 430 lm Bright White (BPQ50T4/RP)
- TRESCO Tresco 12VDC 60W Commercial Wall Dimmable Hardwire Power Supply w 6Snap Mounting Block (L-DCE60D-CON-1)
- JANDORF PULL CHAIN ANT BR 12"" (60311)
- Z-LITE Multi Point Canopy 2 Light Ceiling Plate, Bronze (CP3402-BRZ)
- SIGNIFY Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF (ICN3P32N)
- COOPER LIGHTING Eaton E70H Security Area Light, 120 V, 1-Lamp, White, 5670 Lumens, Aluminum Fixture (E-70-H)
- JESCO 60W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-60/24)
- ILB GOLD Socket, Replacement For Light Bulb / Lamp PAR-1-48 (PAR-1-48)
- American Imaginations Light Fixture Parts