Shop All Light Fixture Parts
American Imaginations
660W Unique White Bulb Holder Plastic
Mfr # AI-36973
Zoro # G110640391
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Unique
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36973
- Zoro # G110640391
- UPC # 627622369737
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Unique |
Color | White |
Weight | 0.5 lbs |
Mounting | Ceiling Mount |
Voltage | 600V |
Includes | Bulb Holder |
Material | Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THIS SCREW-ON HO DOUBLE CONTACT LAMPHOLDER IS DESIGNED SPECIFICALLY FOR HIGH-OUTPUT APPLICATIONS WITH RECESSED DOUBLE CONTACT T12 FLUORESCENT TUBES. IT ENSURES SECURE AND RELIABLE CONNECTIVITY FOR THESE SPECIALIZED BULBS. THE LAMPHOLDERS DESIGN IS OPTIMIZED TO ACCOMMODATE THE DEMANDS OF HIGH-OUTPUT LIGHTING SETUPS. ITS AN IDEAL CHOICE FOR THOSE SEEKING EFFECTIVE SOLUTIONS FOR THEIR HIGH-OUTPUT T12 FLUORESCENT TUBE INSTALLATIONS. This bulb holder features a unique shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, IP54, LED, 2520lm (114047000-00801394)
- ILC Replacement For HIKARI JC 6V 20W G4 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLHK-5)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- ILC Replacement For CHIEF XVAUB (XVAUB)
- GORGEOUSGLOW Specialty Hardw 60141 Assorted Fixture Screw (GO110701)
- OPTIX 23.75 in. x 47.75 in. Clear Acrylic Cracked Ice Light Panels, 20PK (1420083A)
- ELCO LIGHTING Socket Adapters (PSA25)
- American Imaginations Light Fixture Parts