Shop All Light Fixture Parts
American Imaginations
660W Unique White Bulb Holder Plastic
Mfr # AI-36972
Zoro # G610640402
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Mounting Ceiling Mount
- Includes Bulb Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36972
- Zoro # G610640402
- UPC # 627622369720
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting | Ceiling Mount |
Includes | Bulb Holder |
Material | Plastic |
Color | White |
Weight | 0.5 lbs |
Voltage | 600V |
Lens Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THIS SCREW-ON HO DOUBLE CONTACT LAMPHOLDER IS DESIGNED SPECIFICALLY FOR HIGH-OUTPUT APPLICATIONS WITH RECESSED DOUBLE CONTACT T12 FLUORESCENT TUBES. IT ENSURES SECURE AND RELIABLE CONNECTIVITY FOR THESE SPECIALIZED BULBS. THE LAMPHOLDERS DESIGN IS OPTIMIZED TO ACCOMMODATE THE DEMANDS OF HIGH-OUTPUT LIGHTING SETUPS. ITS AN IDEAL CHOICE FOR THOSE SEEKING EFFECTIVE SOLUTIONS FOR THEIR HIGH-OUTPUT T12 FLUORESCENT TUBE INSTALLATIONS. This bulb holder features a unique shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-92-St (STROBE-92-ST)
- METALUX Hbled Ld5 18000Lm N Unv 4000K Cd2 U (HBLED-LD5-18SE-N-UNV-L840-CD2-U)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- ILC Replacement for SLI Sylvania Lighting 50/100/150/if/3-way replacement light bulb lamp, 2PK (50/100/150/IF/3-WAY SLI SYLVANIA LIGHTING)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement for Village Marine Tech 33-1235 Washer replacement light bulb lamp (33-1235 WASHER VILLAGE MARINE TECH)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- ILC Replacement For SATCO 65799 (65-799)
- ELCO LIGHTING Outlet Adapter Track Accessory (EP814BZ)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11BZ)
- COMMAND Light Clip Outdoor W/Foamstrip (17017CLR-AW)
- American Imaginations Light Fixture Parts