Shop All Light Fixture Parts
American Imaginations
660W Unique Beige Bulb Holder Plastic
Mfr # AI-37035
Zoro # G210640390
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37035
- Zoro # G210640390
- UPC # 627622370351
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Plastic |
Mounting | Wall Mount |
Includes | Bulb Holder |
Voltage | 125V |
Color | Beige |
Lens Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in beige color. THE SOCKET WITH TWIN OUTLETS IS BUILT TO ACCOMMODATE WATTAGE UP TO 660W AND VOLTAGE UP TO 125V, AND IT COMES IN A NEUTRAL BEIGE COLOR. FEATURING A KEYLESS DESIGN, THIS SOCKET OFFERS A STRAIGHTFORWARD LIGHTING SOLUTION WITH THE CONVENIENCE OF TWO BUILT-IN OUTLETS. ITS BEIGE COLOR BLENDS WELL WITH DIFFERENT DECOR STYLES, MAKING IT A VERSATILE ADDITION TO VARIOUS SPACES. This bulb holder features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is beige and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 2-3/4X17-1/240E BLUE MAG- 50 PK (NR23621)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- ADJ 32-Channel RGB RGBW or RGBA LED Controller (RGBW 4C IR)
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- LIVEX LIGHTING Antique Brass Standard Decorative Chain (5607-01)
- American Imaginations Light Fixture Parts