Shop All Light Fixture Parts
American Imaginations
660W Round White Bulb Holder Plastic
Mfr # AI-37038
Zoro # G610640396
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Color White
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37038
- Zoro # G610640396
- UPC # 627622370382
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | White |
Voltage | 250V |
Material | Plastic |
Weight | 0.5 lbs |
Includes | Bulb Holder |
Mounting | Ceiling Mount |
Lens Shape | Round |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THE PULL CHAIN CEILING LAMPHOLDER IS DESIGNED TO HANDLE WATTAGE UP TO 660W AND VOLTAGE UP TO 250V, WITH A CLEAN WHITE COLOR. CRAFTED FROM DURABLE PLASTIC MATERIAL, THIS LAMPHOLDER OFFERS A RELIABLE AND USER-FRIENDLY SOLUTION FOR CEILING-MOUNTED LIGHT FIXTURES. THE PULL CHAIN FEATURE ENHANCES CONVENIENCE BY ALLOWING EASY CONTROL OF THE LIGHT WITHOUT THE NEED FOR AN EXTERNAL SWITCH. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement for Light Bulb / Lamp Fl40sd, 30PK (FL40SD LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, IGNITORHPS50150 (IGNITOR/HPS/50-150)
- ILC Replacement For LIGHT BULB LAMP, ROBT PSD248T12HOMV (ROBT PSD248T12HOMV)
- OPTIX 23.75 in. x 47.75 in. Clear Acrylic Prismatic Light Panel, 20PK (1A20083A)
- ELCO LIGHTING Barndoor Track Accessories (EP823W)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- American Imaginations Light Fixture Parts