Shop All Light Fixture Parts
American Imaginations
660W Round White Bulb Holder Plastic
Mfr # AI-37027
Zoro # G310640399
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37027
- Zoro # G310640399
- UPC # 627622370276
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Plastic |
Color | White |
Weight | 0.5 lbs |
Includes | Bulb Holder |
Lens Shape | Round |
Mounting | Ceiling Mount |
Voltage | 250V |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THE KEYLESS CEILING LAMPHOLDER WITH LEADS IS RATED FOR A WATTAGE OF UP TO 660W AND A VOLTAGE OF 250V, AND IT COMES IN A CLEAN WHITE COLOR. CRAFTED FROM DURABLE PLASTIC MATERIAL, THIS LAMPHOLDER PROVIDES A STURDY AND PRACTICAL SOLUTION FOR LIGHTING FIXTURES. THE LEADS ATTACHED TO THE LAMPHOLDER ENHANCE ITS CONVENIENCE DURING INSTALLATION AND WIRING. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T5 Fluorescent 40Pk (F21T5/835)
- HALO Designer Finish Trim Rings (TRM6MB)
- FEIT ELECTRIC LED ST19 E26 AMB 60W DIM (ST19/VG/LED)
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILB GOLD Led Fixture, Replacement For Satco S13161 (S13161)
- LEVITON 660-Watt Medium Base Single Circuit Keyless Outlet Box Mount Plastic Incandescent Lampholder, White (8829-CW2)
- LITHONIA LIGHTING LED Wrap 4ft, Adjustable LM Output, Swit (FML4W 48 ALO6 8SWW2 TD)
- ELCO LIGHTING Mica Adhesive Fire Tape (FIRETAPE)
- JESCO LIGHTING GROUP 18 in. Suspension Stem, Black (SK118-BK)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- American Imaginations Light Fixture Parts