Shop All Light Fixture Parts
American Imaginations
660W Round Ivory Bulb Holder Plastic
Mfr # AI-37034
Zoro # G910640386
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Voltage 125V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37034
- Zoro # G910640386
- UPC # 627622370344
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Voltage | 125V |
Material | Plastic |
Includes | Bulb Holder |
Color | Ivory |
Mounting | Plug |
Weight | 0.5 lbs |
Lens Shape | Round |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in ivory color. THE PLUG-IN BULB SOCKET SUPPORTS WATTAGE UP TO 660W AND VOLTAGE UP TO 125V, WHILE SHOWCASING AN ELEGANT IVORY COLOR. THIS SOCKET OFFERS A USER-FRIENDLY SOLUTION FOR CONNECTING AND POWERING LIGHT BULBS. WITH ITS REFINED IVORY HUE, IT CAN SEAMLESSLY COMPLEMENT A VARIETY OF LIGHTING FIXTURES AND SETTINGS. This bulb holder features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Hr1000dx36 replacement light bulb lamp (HR1000DX36 GE GENERAL ELECTRIC G.E)
- HALO Adjustable Coilex® Baffle, 3003 (3003TBZB)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985BZ)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- NICOR LIGHTING NICOR Lighting DQR2-10-120-4K-WH 2 in. Square LED Downlight in White - 4000K (DQR2-10-120-4K-WH)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300W)
- LITHONIA LIGHTING LED Round Switchable Downlight with Adju (LDN6 ALO2 SWW1 MVOLT UGZ HSG)
- NORTON CO 9 X 11 P240B BLACK ICE- PK OF 50 (NR39388)
- ILC Replacement For EIKO, BAYELENS90D2X0W (BAY-E-LENS-90D/2X0W)
- LEVITON Leviton 80054 Miniature Bi-Pin Base, G4, G6.35, GY6.35, GX5.3 MR16, GZ4 MR11 Halogen Lampholder (80054)
- American Imaginations Light Fixture Parts