Shop All Light Fixture Parts
American Imaginations
660W Round Ivory Bulb Holder Plastic
Mfr # AI-37022
Zoro # G710640401
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Mounting Ceiling Mount
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37022
- Zoro # G710640401
- UPC # 627622370221
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting | Ceiling Mount |
Material | Plastic |
Color | Ivory |
Weight | 0.5 lbs |
Includes | Bulb Holder |
Lens Shape | Round |
Voltage | 250V |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in ivory color. THE FIXTURE SOCKET IS DESIGNED TO HANDLE UP TO 660W OF WATTAGE AND 250V OF VOLTAGE, AVAILABLE IN A CLEAN WHITE COLOR. WITH ITS TWO-PIECE CONSTRUCTION, IT OFFERS EASY ASSEMBLY AND INSTALLATION. CRAFTED FROM DURABLE PORCELAIN MATERIAL, IT ENSURES RELIABLE AND LASTING PERFORMANCE FOR YOUR LIGHTING NEEDS. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- FEIT ELECTRIC Bulb Led A19 Day 10.6W (OM60/950CA10K10)
- BULBRITE 40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb (776301)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- JESCO LIGHTING GROUP 12 in. Monorail Rigid Standoff (MA-S24CH)
- VEXCEL Instalux Under Cabinet Direct Wire Box, Plastic - Bronze (X0046)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- GORGEOUSGLOW 3-Wire Direct Connector for End to End Connection (GO2593961)
- LEVITON Led Ceilng Keyls Lmphldr (9850)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- American Imaginations Light Fixture Parts