Shop All Light Fixture Parts
American Imaginations
660W Round Beige Bulb Holder Porcelain
Mfr # AI-37028
Zoro # G710640395
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Bulb Holder
- Lens Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37028
- Zoro # G710640395
- UPC # 627622370283
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Includes | Bulb Holder |
Lens Shape | Round |
Material | Porcelain |
Mounting | Ceiling Mount |
Color | Beige |
Voltage | 250V |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in beige color. THE KEYLESS CEILING LAMPHOLDER IS A SOCKET DESIGNED FOR CEILING-MOUNTED LIGHT FIXTURES, COMMONLY USED IN HOMES AND COMMERCIAL SPACES. IT LACKS A SWITCH MECHANISM, REQUIRING EXTERNAL CONTROL FOR TURNING THE LIGHT ON AND OFF. THIS SIMPLE YET ESSENTIAL COMPONENT PROVIDES A SECURE CONNECTION FOR LIGHT BULBS WITHIN VARIOUS LIGHTING APPLICATIONS. This bulb holder features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with porcelain. The primary color of this product is beige and it comes with beige hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Full Cone Baffle, 6125 (6125BB)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 6500K Soft White Type A+B G13 Base 12-Pack (LR34190-12PK)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- GREENGATE Emergency Power Control For Integrated F (RRU-X-UNV)
- LEVITON Leviton Mfg R50-515PV-LIT Vinyl Lighted Plug; Yellow (7019201)
- CMP 10 Hole Light Sealing Ring (CMP25549002000)
- American Imaginations Light Fixture Parts