Shop All Bathtub and Shower Faucet Combo
American Imaginations
6.6-in. W Bathtub Shower Faucet_
Mfr # AI-36230
Zoro # G209544852
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Black
- Width 6.6
- Length 3.4
- Weight 10.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36230
- Zoro # G209544852
- UPC # 627622362301
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.6 |
Length | 3.4 |
Details
Material | Brass-Ceramic |
Color | Black |
Weight | 10.38 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. TYPE-BATHTUB FAUCET WITH SHORTER SPOUT. THIS PRODUCT FEATURES A SINGLE LEVER HANDLE FOR EASY CONTROL OF BOTH TEMPERATURE AND FLOW, ALONG WITH A DIVERTER VALVE KNOB TO SWITCH THE WATER BETWEEN THE TUB SPOUT AND HAND SHOWER, PROVIDING CONVENIENCE FOR DAILY USE. IT ALSO COMES WITH A 90 CM STAINLESS STEEL BRAIDED HOT AND COLD WATER SUPPLY HOSE, WHICH CAN BE CUSTOMIZED TO THE APPROPRIATE LENGTH FOR YOUR SPECIFIC WATER SUPPLY SYSTEM. IN THE EVENT OF A LEAK FROM THE DIVERTER KNOB OR TURN ONOFF KNOB, THE COMPANY WILL PROVIDE A NEW CARTRIDGE IMMEDIATELY. THE FAUCET HAS A SIMPLE AND ELEGANT DESIGN WITH SMOOTH LINES AND CURVES THAT CAN PROVIDE A SLEEK, MODERN UPDATE TO ANY BATHROOM DECOR. THE TRIPOD BASE IS TALL AND STURDY AND INCLUDES A BRACKET AND BOLTS TO SECURELY FASTEN THE FAUCET TO THE FLOOR. This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is black and it comes with black hardware. 6.6-in. Width left to right. 3.4-in. Depth back to front. 38-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Battery Power Module (RPG66-0169)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- LEGEND VALVE 1-1/2" T-448 IPS NL BZE FOOT V (105-477NL)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- American Imaginations Bathtub Faucets & Accessories