Shop All LED Light Bulbs
American Imaginations
65W Bulb Socket Light Bulb Grey Glass
Mfr # AI-37643
Zoro # G410535670
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Width 0.5 in
- Light Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37643
- Zoro # G410535670
- UPC # 627622376438
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Grey |
Material | Glass |
Includes | Light Bulb |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in grey color. THE BR30 INDOOR REFLECTOR, WITH A WATTAGE OF 65W, IS DESIGNED TO DELIVER SUBSTANTIAL INDOOR LIGHTING. OPERATING AT A VOLTAGE OF 120V, THIS REFLECTOR LIGHT IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN INDOOR SETTINGS. WITH AN IMPRESSIVE OUTPUT OF 650 LUMENS AND A DIAMETER OF 3.75 INCHES, THIS REFLECTOR LIGHT PROVIDES BOTH BRIGHTNESS AND COVERAGE FOR VARIOUS INDOOR LIGHTING REQUIREMENTS. THE BR30 INDOOR REFLECTORS HIGH WATTAGE OF 65W AND 120V VOLTAGE ENABLE IT TO PRODUCE 650 LUMENS, EFFECTIVELY ILLUMINATING SPACES WITH ITS SIZEABLE 3.75-INCH DIAMETER. WHETHER USED TO ACCENT SPECIFIC AREAS OR TO PROVIDE GENERAL ILLUMINATION, THIS REFLECTOR STANDS AS A DEPENDABLE AND EFFICIENT LIGHTING SOLUTION. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is grey and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- SURE-LITES Plastic Remote, 13 Cover, Single Hd, Bk (SRP13BK)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- ILC Replacement for Bulbrite 770572 replacement light bulb lamp (770572 BULBRITE)
- American Imaginations LED Light Bulbs