Shop All Bathroom Sink Faucets
American Imaginations
6.59-in. W Bathroom Sink Faucet_
Mfr # AI-36114
Zoro # G209544807
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Faucet Spout Shape Unique
- Weight 5.88
- Material Brass
- Application Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36114
- Zoro # G209544807
- UPC # 627622361144
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 4.09 |
Length | 4.09 |
Width | 6.59 |
Details
Finish | Black |
Faucet Spout Shape | Unique |
Weight | 5.88 |
Material | Brass |
Application | Residential/Non-Residential |
Color | Black |
Item | Bathroom Sink Faucet |
Faucet Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in black color. WATERFALL SINK FAUCETS IN THE BATHROOM ARE POWERED BY WATER PRESSURE AND COME WITH AN LED LIGHT THAT AUTOMATICALLY LIGHTS UP WHEN THE SWITCH IS TURNED ON, WITHOUT THE NEED FOR BATTERIES. THE LED LIGHTS CHANGE COLOR TO INDICATE WATER TEMPERATURE WITH RED, GREEN, AND BLUE. A TRANSPARENT SPHERE ON TOP OF THE WIDESPREAD BATHROOM FAUCET ROTATES FREELY WITH THE WATER FLOW, CREATING A BEAUTIFUL WATERFALL EFFECT THAT IS ENHANCED BY THE LED LIGHTS. THE LED BATHROOM FAUCET FEATURES TWO CLEAR HANDLES FOR INDEPENDENT CONTROL OF HOT AND COLD WATER, ADDING A SOPHISTICATED AND ELEGANT TOUCH TO YOUR BATHROOM DECOR. WITH A GORGEOUS MATTE BLACK FINISH AND SOLID BRASS CONSTRUCTION, THIS THREE-HOLE VANITY FAUCET IS DURABLE, RESISTANT TO CORROSION AND DISCOLORATION, AND HAS A LONG-LASTING LUSTER. IT IS ALSO EASY TO INSTALL, AND YOU CAN QUICKLY COMPLETE THE INSTALLATION YOURSELF FOLLOWING THE INSTRUCTIONS. This bathroom sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with brass. The primary color of this product is black and it comes with black hardware. 6.59-in. Width left to right. 4.09-in. Depth back to front. 6.59-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN4)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-AR-DST)
- MOEN Temperature Limit Stop Kit (103689)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 10.5" W, Bathroom Sink Faucet Set (AI-23447)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- KOHLER Parallel Tall 1H Lav Fct 1.0 Gpm (23475-4K-BV)
- American Imaginations Bathroom Sink Faucets