Shop All Bathtub Faucets
American Imaginations
6.56 in. x 4.75 in. x 3.19 in. Bathroom Tub Faucet
Mfr # AI-34918
Zoro # G704844259
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-34918
- Zoro # G704844259
- UPC # 627622349180
- Country of Origin Canada
- Category Bathtub Faucets
Description
THIS PRODUCT INCLUDE(S): 1x bathroom tub faucet in chrome color (34918). CHROME PLATED METAL CROSS HANDLES. 3.375 CC. SOLID BRASS CARTRIDGE. This bathroom tub faucet features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bathroom tub faucet is designed for a wall mount faucet and the faucet drilling location is on the wall mount. This bathroom tub faucet is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 6.56-in. Width (left to right). 4.75-in. Depth (back to front). 3.19-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 4" x 4" x 2" Pipe Size, Socket x Socket x Socket (9801-420)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (XV533P-4)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-8-0)
- B & K Nipple Poly S40 1/2X4 (423-040)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- American Imaginations Bathtub Faucets & Accessories