Shop All Bathroom Sink Faucets
American Imaginations
6.5-in. W Bathroom Sink Faucet_
Mfr # AI-36122
Zoro # G409544904
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Faucet Spout Shape Unique
- Weight 4.89
- Depth 1.9
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36122
- Zoro # G409544904
- UPC # 627622361229
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 1.9 |
Length | 1.9 |
Width | 6.5 |
Details
Finish | Chrome |
Faucet Spout Shape | Unique |
Weight | 4.89 |
Color | Chrome |
Item | Bathroom Sink Faucet |
Material | Brass |
Faucet Handle Type | Standard |
Application | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in chrome color. THE HONEYCOMB AERATOR IN THE WIDESPREAD BATHROOM SINK FAUCET EFFECTIVELY BLOCKS SMALL DEBRIS AND GENERATES AIR BUBBLES THAT ENRICH THE WATER FLOW. AS A RESULT, THE WATER FLOWS SOFTLY AND WITHOUT SPLASHING, PROVIDING A COMFORTABLE EXPERIENCE. THE DECK MOUNT VANITY FAUCETS CURVED HANDLE IS DESIGNED TO FIT PERFECTLY IN YOUR HAND, ENSURING A COMFORTABLE GRIP WHILE USING. WITH DUAL HANDLES, PRECISE ADJUSTMENTS OF WATER TEMPERATURE AND FLOW CAN BE MADE, WHILE THE RED AND BLUE CIRCLES INDICATE HOT AND COLD WATER. THE TWO-HANDLE LAVATORY FAUCET HAS A BRIGHT CHROME FINISH THAT NOT ONLY REFRESHES THE BATHROOM BUT ALSO HAS AN EASY-TO-CLEAN SURFACE THAT RESISTS CORROSION AND FADING FROM EVERYDAY USE. THE FAUCET IS MADE OF DURABLE BRASS MATERIAL AND A CERAMIC VALVE CORE THAT ENSURES ITS LONGEVITY. ADDITIONALLY, THE 8-16 INCH THREE HOLES DOUBLE HANDLES DECK MOUNT BATHROOM SINK FAUCET IS A SUITABLE OPTION FOR VANITIES. This bathroom sink faucet features a unique shape with a transitional style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h8-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with brass. The primary color of this product is chrome and it comes with chrome hardware. 6.5-in. Width left to right. 1.90-in. Depth back to front. 6.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10501A)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- WATTS Regulator Automatic Air Vent Valve (0950106-FV-4M1-1/8)
- CASTELLO USA Alicia 36" Blue Vanity Base with Chrome Handles (CB-VEN-36BLU-CHR-VBO)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- DANCO Danco 16219B Faucet Stem 3S-10H & C Delta (3802642)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- American Imaginations Bathroom Sink Faucets