Shop All Toilet Paper Dispensers & Holders
American Imaginations
6.4-in. W Toilet Paper Roll Holder_
Mfr # AI-36127
Zoro # G309544905
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Color Brushed Steel
- Depth 3.14
- Finish Brushed
- Length 3.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36127
- Zoro # G309544905
- UPC # 627622361274
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3.14 |
Length | 3.14 |
Width | 6.4 |
Details
Item | Toilet Paper Roll Holder |
Dispenser Material | Stainless Steel |
Color | Brushed Steel |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet paper roll holder in brushed steel color. THE FITS BIG ROLL TOILET PAPER HOLDER CAN ACCOMMODATE TOILET PAPER ROLLS UP TO 4.92 INCHES IN LENGTH, INCLUDING MEGA-SIZED ROLLS. ITS LARGE STAINLESS STEEL KNOB AT THE END OF THE BAR PREVENTS THE ROLL FROM FALLING OFF. THE HOLDER IS CONSTRUCTED FROM HIGH-QUALITY SUS 304 STAINLESS STEEL, MAKING IT RUSTPROOF AND IDEAL FOR USE IN HUMID ENVIRONMENTS SUCH AS BATHROOMS AND KITCHENS. THE UNIQUE SLOT DESIGN AND SCREW TIGHTENING ON THE BRACKET PREVENT THE HOLDER FROM ROTATING OR WOBBLING. THE HOLDER COMES IN ONE PIECE AND IS EASY TO INSTALL, WITH ALL NECESSARY HARDWARE INCLUDED. IT CAN BE MOUNTED VERTICALLY OR HORIZONTALLY, DEPENDING ON YOUR PREFERENCE. This toilet paper roll holder features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This toilet paper roll holder is made with stainless steel. The primary color of this product is brushed steel and it comes with brushed steel hardware. 6.4-in. Width left to right. 3.14-in. Depth back to front. 1.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- RUBBERMAID COMMERCIAL Wringer, Down Press, 15.5x20x23.5", Brown (757788BRN)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- TOUGH GUY Holder, Toilet Paper (3P895)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- DELTA Kayra Tissue Holder (73350)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- American Imaginations Toilet Paper Dispensers & Holders